!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRP3 ABSORBENT ROLL, SMOOTH, 3 X 3 FT, ⅛ IN THICK, GREASE/OIL/WATER, PP, GREY, 15 PK

GRP3 ABSORBENT ROLL, SMOOTH, 3 X 3 FT, ⅛ IN THICK, GREASE/OIL/WATER, PP, GREY, 15 PK

NEW PIG

GRP3 ABSORBENT ROLL, SMOOTH, 3 X 3 FT, ⅛ IN THICK, GREASE/OIL/WATER, PP, GREY, 15 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRP3 ABSORBENT ROLL, SMOOTH, 3 X 3 FT, ⅛ IN THICK, GREASE/OIL/WATER, PP, GREY, 15 PK

GRP3 ABSORBENT ROLL, SMOOTH, 3 X 3 FT, ⅛ IN THICK, GREASE/OIL/WATER, PP, GREY, 15 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $393.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGGRP36205GY
  • Mfr. Model # GRP36205-GY
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Product Details

This gray GRP3 absorbent roll has a adhesive backed backing, and a polypropylene. It measures 3 feet x 45 feet and is 1/8 inch thick. It also features a straight edge, a smooth surface. In addition, it is for use in commercial facilities, education, grocery/retail, hospitality, institutional, restaurant, and more.

Technical Specs

  • Item Absorbent Roll
  • Antimicrobial No
  • Autoclavable No
  • Backing Material Adhesive Backed
  • Crush Resistant No
  • Fluids Absorbed Grease, Oils, Water
  • Launderable No
  • Overall Length 45 ft
  • Printed Image or Message None
  • Series GRP3
  • Surface Design Smooth
  • Thickness 1/8 in
  • Reversible No
  • Welding Safe No
  • Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant
  • Colour Grey
  • Edge Style Straight
  • Indoor/Outdoor Indoor
  • NFSI High Traction Certified Yes
  • Overall Width 3 ft
  • Resistance Properties Flame/Fire Resistant
  • Standards ADA Compliant, ANSI B101.1- 2009
  • Surface Material Polypropylene
  • Traffic Type Heavy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list