!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ADHESIVE-BACKED ABSORBENT ROLL, 32 IN X 50 FT, 5 GAL ABSORBED PER PKG, BLUE

ADHESIVE-BACKED ABSORBENT ROLL, 32 IN X 50 FT, 5 GAL ABSORBED PER PKG, BLUE

NEW PIG

ADHESIVE-BACKED ABSORBENT ROLL, 32 IN X 50 FT, 5 GAL ABSORBED PER PKG, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE-BACKED ABSORBENT ROLL, 32 IN X 50 FT, 5 GAL ABSORBED PER PKG, BLUE

ADHESIVE-BACKED ABSORBENT ROLL, 32 IN X 50 FT, 5 GAL ABSORBED PER PKG, BLUE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $285.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIG25800
  • Mfr. Model # 25800
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.86 lbs

Product Details

This Grippy series adhesive-backed absorbent roll is made of polyester, polypropylene and is blue. Along with meeting the standards for NFSI, this sorbent floor mat features leakproof backing, prevents slips and falls is flame resistant and has five gallons absorbed per package and is designed for universal use. It measures 50 feet length x 32 inch width.

Technical Specs

  • Item Adhesive-Backed Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 5 gal
  • Material Polyester, Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock Yes
  • Package Type Roll
  • Roll Width 32 in
  • Width 32 in
  • Flame Resistant Yes
  • UV Resistant No
  • Colour Blue
  • Standards NFSI
  • Adhesive Backing Yes
  • Features Leakproof Backing, Prevents Slips and Falls
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 5 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Coverstock Material Polyester Stitching, Spunbond
  • Roll Length 50 ft
  • Length 50 ft
  • Neutralizing No
  • Static Dissipative No
  • Foot Traffic Yes
  • Series Grippy
  • Dispenser Box No
  • Leak Resistant Backing Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list