!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLIDIFIER, 32 GAL ABSORBED PER PKG, 18 LBS, BOX, NOT SCENTED, NON-ABRASIVE, PLP, 4 PK

SOLIDIFIER, 32 GAL ABSORBED PER PKG, 18 LBS, BOX, NOT SCENTED, NON-ABRASIVE, PLP, 4 PK

NEW PIG

SOLIDIFIER, 32 GAL ABSORBED PER PKG, 18 LBS, BOX, NOT SCENTED, NON-ABRASIVE, PLP, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLIDIFIER, 32 GAL ABSORBED PER PKG, 18 LBS, BOX, NOT SCENTED, NON-ABRASIVE, PLP, 4 PK

SOLIDIFIER, 32 GAL ABSORBED PER PKG, 18 LBS, BOX, NOT SCENTED, NON-ABRASIVE, PLP, 4 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $700.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPLP503
  • Mfr. Model # PLP503
  • UNSPSC # 47131902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.17 lbs

Product Details

This PLP series solidifier is white. Along with meeting the standards for OSHA 29 CFR 1910.22(a)2, OSHA 29 CFR 1910.1030, this granular sorbent features high btu value produces less than 0.1% ash content when burned. It has 32 gallons absorbed per package and is designed for use in the following applications: bio-fluid solidifying absorbent.

Technical Specs

  • Item Solidifer
  • Fluids Absorbed Bio-Fluids
  • Specific Liquid Compatibility Bodily Fluids
  • Composition Detail Co-Polymer Proprietary Blend
  • Specialized Applications Bio-Fluid Solidigying Absorbent
  • Product Type Granular Sorbent
  • Scent Not Scented
  • Neutralizes Not a Neutralizer
  • Slip Resistant No
  • Features High BTU Value Produces Less than 0.1% Ash Content When Burned
  • Colour White
  • Silica Free Yes
  • Container Type Box
  • Volume Absorbed per Pkg. 32 gal
  • Series PLP
  • Deodorizing No
  • Disinfecting No
  • Standards OSHA 29 CFR 1910.22(a)(2), OSHA 29 CFR 1910.1030
  • Non-Abrasive Yes
  • Weight 18 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list