!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT BARREL TOP MAT, 25 OZ ABSORBED PER PAD, 5 GALLON, BOX, GREY, 25 PK

ABSORBENT BARREL TOP MAT, 25 OZ ABSORBED PER PAD, 5 GALLON, BOX, GREY, 25 PK

NEW PIG

ABSORBENT BARREL TOP MAT, 25 OZ ABSORBED PER PAD, 5 GALLON, BOX, GREY, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BARREL TOP MAT, 25 OZ ABSORBED PER PAD, 5 GALLON, BOX, GREY, 25 PK

ABSORBENT BARREL TOP MAT, 25 OZ ABSORBED PER PAD, 5 GALLON, BOX, GREY, 25 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT237
  • Mfr. Model # MAT237
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

This Drum Top Pads series absorbent barrel top mat is made of polypropylene and is grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this drum-top sorbent pad features fire-resistance, shaped to fit on drum tops, is wringable, is flame resistant and has five gallons absorbed per package and is designed for universal use. It measures 18 inch length x 18 inch width.

Technical Specs

  • Item Absorbent Barrel Top Mat
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 25 oz
  • Material Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock No
  • Number of Pads 25
  • Width 18 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Wringable
  • Series Drum Top Pads
  • Dispenser Box No
  • Leak Resistant Backing No
  • Product Type Drum Top Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 5 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Package Type Box
  • Length 18 in
  • Diameter 18 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic No
  • Colour Grey
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Features Fire Resistant, Shaped to Fit on Drum Tops

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list