!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PHTLS FULL-BODY MANIKIN, BEIGE

PHTLS FULL-BODY MANIKIN, BEIGE

SIMULAIDS

PHTLS FULL-BODY MANIKIN, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PHTLS FULL-BODY MANIKIN, BEIGE

PHTLS FULL-BODY MANIKIN, BEIGE

SIMULAIDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,920.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMA101-317U
  • Mfr. Model # 101-317U
  • UNSPSC # 42301503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.57 lbs

Product Details

This beige, Prehospital Trauma Life Support (PHTLS) full-body manikin contains all the necessary features to teach airway maintenance with basic and advanced adjuncts, IV therapy, I/O therapy, and chest trauma treatment. It features pneumothorax reduction, an intubation head with tongue, edema and laryngospasm options, manubrium I/O insertion, and an IV arm.

Technical Specs

  • Item PHTLS Full Body Manikin
  • Includes Edema and Laryngospasm, Intubation Head with Tongue
  • Colour Beige
  • Features Teachs Pneumothorax Reduction, Intubation Head with Tongue, Edema and Laryngospasm Options, Manubrium I/O Insertion, and IV Arm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list