!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PH/ORP METER SD LOGGER

PH/ORP METER SD LOGGER

EXTECH

PH/ORP METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PH/ORP METER SD LOGGER

PH/ORP METER SD LOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL100
  • Mfr. Model # SDL100
  • UNSPSC # 41115603
  • CATALOGUE PAGE # 206
  • Shipping Weight 4.05 lbs

Product Details

pH/ORP/Temperature Datalogger, pH Range 0 to 14pH, ORP Range -1999mV to 1999mV, Temp. Range (F) 32 to 149, Temp. Range (C) 0 to 65, Display Dual LCD, Auto Power Off Auto Power Off with disable, Memory 20M data records using 2G SD card. Temperature compens

Technical Specs

  • Item pH / ORP / Temperature Data logger
  • ORP Range -1,999 to 1,999 mV
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 32 Degrees - 149 Degrees
  • Display Large backlit dual LCD
  • Memory 20 m readings on 2G SD card
  • Calibration 3 Point
  • ORP Accuracy +/-0.05% + 2 d
  • pH Resolution 0.01pH
  • Temp. Resolution 0.1 Degrees F
  • Cable Length 39"
  • Includes 6 X AA Batteries, SD Card, Hard Carrying Case, Sample Buffers, Mini pH Electrode (60120 B) and Thermistor Temperature Probe (850188)
  • Testing Parameter pH, ORP, Temperature
  • pH Range 0 - 14
  • Waterproof No
  • Displayed Temperature Range 32 Degrees F - 149 Degrees F (0 Degrees C - 65 Degrees C)
  • Operating Temp. Range (C) 0 Degrees - 65 Degrees
  • Auto Power Off Yes
  • Temperature Compensation Range 0 Degrees C - 100 Degrees C
  • pH Accuracy +/-0.02pH +2d
  • Temp. Accuracy +/-1.8 Degrees F/1 Degrees C
  • ORP Resolution 1 mV
  • Interface Built-in PC interface
  • Power Source 6 x AA batteries
  • Manufacturers Warranty Length 1 Yr.
  • Sub-Category Handheld

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list