!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PH METER, LCD DUAL DISPLAY, ACCURACY +/- 1.8 ° F, PH RANGE 0.00-14.00, WHITE, PLASTIC

PH METER, LCD DUAL DISPLAY, ACCURACY +/- 1.8 ° F, PH RANGE 0.00-14.00, WHITE, PLASTIC

REED INSTRUMENTS

PH METER, LCD DUAL DISPLAY, ACCURACY +/- 1.8 ° F, PH RANGE 0.00-14.00, WHITE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PH METER, LCD DUAL DISPLAY, ACCURACY +/- 1.8 ° F, PH RANGE 0.00-14.00, WHITE, PLASTIC

PH METER, LCD DUAL DISPLAY, ACCURACY +/- 1.8 ° F, PH RANGE 0.00-14.00, WHITE, PLASTIC

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER3500
  • Mfr. Model # R3500
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This white plastic pH meter has an operating temperature range of 32 to 122 ℉, an accuracy of +/- 1.8℉, and a pH range of 0.00 - 14.00 pH. With an automatic power-off function and dual LCD display, this product includes a protective cap, hard carrying case, and batteries.

Technical Specs

  • ItempH Meter
  • Electric Conductivity RangeNot Applicable
  • ORP RangeNot Applicable
  • WaterproofYes
  • Displayed Temperature Range32 Degrees to 140 Degrees F
  • Operating Temp. Range (C)0 Degrees - 50 Degrees
  • DisplayDual LCD
  • Temperature Compensation Range32 Degrees F - 140 Degrees F/0 Degrees C - 60 Degrees C
  • Probe CompensationAutomatic
  • ORP AccuracyNot Applicable
  • Temp. Accuracy+/-1.8 Degrees F/1 Degrees C
  • TDS ResolutionNot Applicable
  • Temp. Resolution0.1 Degrees F/0.1 Degrees C
  • InterfaceTemperature Compensation
  • Power Source(4) LR44 Cell Batteries
  • Manufacturers Warranty Length1 yr.
  • Testing ParameterpH, Temperature
  • pH Range 0.00 - 14.00 pH
  • TDS Range Not Applicable
  • Dissolved Oxygen Range Not Applicable
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 32 Degrees - 122 Degrees
  • Ion Specific Electrode Range 0 to 14pH
  • Auto Power Off Yes
  • Calibration Yes
  • pH Accuracy +/-0.02
  • Salinity Accuracy Not Applicable
  • pH Resolution 0.01
  • ORP Resolution Not Applicable
  • Ion Specific Electrode Resolution 0.01
  • Cable Length Not Applicable
  • Includes Protective Cap, Hard Carrying Case, Batteries
  • Range 0.00 to 14.00 pH
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list