!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PH Electrode for PH180

PH Electrode for PH180

TRIPLETT

PH Electrode for PH180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PH Electrode for PH180

PH Electrode for PH180

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWPH185
  • Mfr. Model # PH185
  • UNSPSC # 39121436
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item PH Electrode
  • Testing Parameter pH
  • pH Range 0 - 14 pH
  • Operating Temp. Range 32 Degrees to 194 Degrees F, 0 Degrees to 90 Degrees C
  • Diameter 1/2 in
  • Connector Proprietary
  • For Use With Triplett PH Meter Model PH180
  • Reference KCL
  • Electrolyte Sealed KCL Gel Reference Solution
  • Special Features Measure Liquids, Semi Solids, Flat Surfaces
  • Manufacturers Warranty Length 6 mo
  • Type pH Electrode
  • Measurement Range 0 - 14 pH
  • Tip Shape Flat
  • Body Material Plastic
  • Length 7 51/64 in
  • Temp. Sensor Built In
  • Shelf Life 6 mo
  • Junction Single
  • Recommended Use Measuring pH In Liquids, Semi Solids, Any Flat Surface
  • Includes Replacement Electrode
  • Sub-Category Water Quality

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list