!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, STEEL SNAPHOOK, POLYESTER WEBBING

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, STEEL SNAPHOOK, POLYESTER WEBBING

MSA

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, STEEL SNAPHOOK, POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, STEEL SNAPHOOK, POLYESTER WEBBING

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, STEEL SNAPHOOK, POLYESTER WEBBING

MSA

https://catalogue.grainger.ca/?hybris=true
  • Item # MSA63013-00F
  • Mfr. Model # 63013-00F
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Product Details

This ANSI-certified clear self-retracting lifeline has a weight capacity of 310 pounds and a polyester webbing lifeline is 10-foot long. A steel snap-hook is the end connection type for harness and a stainless steel carabiner is the end connection type for anchors.

Technical Specs

  • Item Self-Retracting Lifelines
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Snap Hook
  • Harness End Connection Material Steel
  • Lifeline Material Polyester
  • RFID Equipped No
  • Series V-TEC Personal Fall Limiter
  • CSA Standards Met CSA Z259.2.2-98
  • Colour Clear
  • Sealed No
  • Anchorage End Connection Material Stainless Steel
  • Harness End Connection Carabiner
  • Lifeline Length 10 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • Rebar Hook Gate Opening Size 2 1/2 in
  • Standards ANSI Z359.14 (Class B)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list