!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIQUID PROPANE HOSE: ⅜ IN HOSE ID, CARBON STEEL ⅜ IN MNPT X CARBON STEEL ⅜ IN MNPT

LIQUID PROPANE HOSE: ⅜ IN HOSE ID, CARBON STEEL ⅜ IN MNPT X CARBON STEEL ⅜ IN MNPT

EATON

LIQUID PROPANE HOSE: ⅜ IN HOSE ID, CARBON STEEL ⅜ IN MNPT X CARBON STEEL ⅜ IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID PROPANE HOSE: ⅜ IN HOSE ID, CARBON STEEL ⅜ IN MNPT X CARBON STEEL ⅜ IN MNPT

LIQUID PROPANE HOSE: ⅜ IN HOSE ID, CARBON STEEL ⅜ IN MNPT X CARBON STEEL ⅜ IN MNPT

EATON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $291.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45CV77
  • Mfr. Model # H90006-25-MM
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.605 lbs

Technical Specs

  • Item Liquid Propane Hose
  • Hose Outside Dia. 47/64 in
  • Hose Tube Material Nitrile
  • Hose Colour Black
  • Vacuum Rating Not Rated
  • Standards ULMH 10201, ULMH 6776
  • Hose Fitting A Material Carbon Steel
  • Hose Fitting A Type MNPT
  • Hose Fitting A Size 3/8 in
  • Compatible Chemicals Air, Automatic Transmission Fluid, Fresh Water, LP Gas, Motor Oil, Natural Gas, Salt Water
  • Hose Inside Dia. 3/8 in
  • Hose Length 25 ft
  • Hose Cover Material Vinyl Nitrile
  • Max. Working Pressure @ 70 F 350 psi
  • Temp. Range -40 Degrees to 140 Degrees F
  • Hose Configuration Coupled Assembly
  • Hose Fitting B Material Carbon Steel
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 3/8 in
  • Not Recommended Chemicals Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% to 75%), Sulfuric Acid (75% to 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list