!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PET WASTE BAGS, GREEN, 7 X 15 IN, 0.14 MIL, 0.75 GAL CAP, HDPE, PK 2400

PET WASTE BAGS, GREEN, 7 X 15 IN, 0.14 MIL, 0.75 GAL CAP, HDPE, PK 2400

CROWN

PET WASTE BAGS, GREEN, 7 X 15 IN, 0.14 MIL, 0.75 GAL CAP, HDPE, PK 2400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PET WASTE BAGS, GREEN, 7 X 15 IN, 0.14 MIL, 0.75 GAL CAP, HDPE, PK 2400

PET WASTE BAGS, GREEN, 7 X 15 IN, 0.14 MIL, 0.75 GAL CAP, HDPE, PK 2400

CROWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.85 / PACKAGE of 2400

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRWSD6-400PK
  • Mfr. Model # SD-6-400
  • UNSPSC # 10111303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.655 lbs

Product Details

Clean up after your pet using these convenient, portable waste bags. Measuring 7 x 15 inches, and at just 0.14 mil thickness, these green bags fit easily into your pocket so that you always have one on hand. Each box contains 2,400 high-density polyethylene bags and each bag has a capacity of 0.75 gallons.

Technical Specs

  • Bag Product Grouping Pet Waste Bag
  • Width 7"
  • Thickness 0.14 mil
  • Trash Bag Material HDPE
  • Package Configuration Cored Roll
  • Item Pet Waste Bags
  • Capacity 0.75 gal.
  • Height 15"
  • Colour Green
  • Scent Lemon
  • Bags per Roll 400/6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list