!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERSONNEL CLEANING STATION

PERSONNEL CLEANING STATION

GUARDAIR

PERSONNEL CLEANING STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERSONNEL CLEANING STATION

PERSONNEL CLEANING STATION

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,587.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRCS3000
  • Mfr. Model # CS3000
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • Vacuum Product Grouping Personnel Cleaning Station
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 77"
  • Tank Material Polyethylene
  • Tank Dry Capacity 5-1/2 gal.
  • Vacuum Collection Type Bagless
  • Vacuum Hose Length 5 ft.
  • Air Hose Dia. 3/8"
  • Inlet Air Pressure 80 to 120 psi
  • Inlet Connection Gender Female
  • Height 17"
  • Width 12-1/2"
  • Features Chemical Resistant Container, Cartridge filter (77Percent Efficient @ 0.8 Microns), Liquid Shut-Off and Drum Drain, 1-1/4" ID x 5 ft. Flexible Vacuum Hose, Predrilled, Steel Mounting Plate
  • Item Personnel Cleaning Station
  • Vacuum Power Source Pneumatic
  • Filter Efficiency 77% at 0.8 microns
  • Vacuum Air Flow 5.5 gal.
  • Sound Level 88dBA
  • Tank Size 5.5 gal.
  • Tank Wet Capacity 5.5 gal.
  • Vacuum Hose Dia. 1-1/4"
  • Minimum Air Compressor 4.7 hp
  • Inlet Air Flow 73 cfm
  • Air Inlet 3/8" FNPT
  • Inlet Connection Type Quick Connect
  • Length 21-3/4"
  • Weight 20.6 lb.
  • Includes Mounting Plate, 1-1/4" x 5 ft. Hose, Brush Attachment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list