!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERSONAL NOISE DOSIMETER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

PERSONAL NOISE DOSIMETER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

REED INSTRUMENTS

PERSONAL NOISE DOSIMETER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERSONAL NOISE DOSIMETER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

PERSONAL NOISE DOSIMETER, LCD, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $740.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8085
  • Mfr. Model # R8085
  • UNSPSC # 26141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

This personal noise dosimeter comes with a wrist strap, soft carrying case, three AAA batteries, and a 1/2-inch electret condenser microphone with clip. Its range is 30 to 130 dB with 0.1 dB resolution, and 500 ms response. Its frequency range is 31.5Hz to 8kHz and frequency weighting is A and C. It has an LCD display and a 3.5 millimetre stereo mini-plug output jack. Includes a one-year manufacturer's warranty.

Technical Specs

  • ItemPersonal Noise Dosimeter
  • dB Range30 - 130
  • Frequency WeightingA and C
  • Resolution0.1 dB
  • Counts16,000
  • InterfaceRS-232, USB
  • Microphone Size0.5'' dia.
  • Criteria Levels80 dB, 84 dB, 85 dB & 90 dB
  • Threshold Level70 to 90 dB
  • Built-InData Logger: Data Points: Microphone and Real Time Clock
  • Output Jack3.5 mm Stereo Mini-Plug
  • IncludesMicrophone with Clip, Wrist Strap, Soft Carrying Case, Batteries
  • Manufacturers Warranty Length1 yr.
  • Type Intergrating Sound Level Meter
  • Frequency Range 31.5 Hz - 8 kHz
  • Accuracy 31.5 Hz +/-3.0 dB, 63 Hz +/-2.0 dB, 125 Hz +/-1.5 dB, 250 Hz +/-1.5 dB, 500 Hz +/-1.5 dB, 1 kHz +/-1.0 dB, 2 kHz +/-2.0 dB, 4 kHz +/-3.0 dB, 8 kHz +/-5.0 dB
  • Display LCD
  • Response Time 500 ms
  • Microphone Type Electret Condenser
  • Standards CE, IEC61252, ANSI S1.25 for Noise Dose and Sound Exposure Meters, IEC 61672 Class 2/ANSI S1.4 Type S for Sound Level Meters
  • Records Up To 16000 Data Points
  • Operating Temp. Range 0 Degrees F - 50 Degrees F
  • Impedance Not Applicable
  • Battery Type (3) AAA Batteries
  • Calibration Certificate No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list