!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, 10 FT, AL36CL SNAPHOOK, 1 LEG, POLYESTER WEBBING

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, 10 FT, AL36CL SNAPHOOK, 1 LEG, POLYESTER WEBBING

MSA

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, 10 FT, AL36CL SNAPHOOK, 1 LEG, POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, 10 FT, AL36CL SNAPHOOK, 1 LEG, POLYESTER WEBBING

SELF-RETRACTING LIFELINE, CLEAR, 310 LBS, 10 FT, AL36CL SNAPHOOK, 1 LEG, POLYESTER WEBBING

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA63013-00ACA
  • Mfr. Model # 63013-00ACA
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.661 lbs

Product Details

This ANSI-certified clear self-retracting lifeline has a weight capacity of 310 pounds. The polyester webbing lifeline is 10-foot long. AL36CL snap-hook is the end connection type for harness, and a stainless steel carabiner is the end connection type for anchors. It is used in fall arrest applications.

Technical Specs

  • Item Personal Fall Limiter
  • Anchoring Location Overhead Only
  • Anchorage End Connection Type Carabiner
  • Lifeline Material Stainless Steel Cable
  • RFID Equipped No
  • Series Legacy V-TEC
  • CSA Class SRL
  • Colour Clear
  • Minimum User Weight 75 to 400 lb
  • Anchorage End Connection Material Aluminum
  • Lifeline Length 10 ft
  • Number of Legs 1
  • Weight Capacity 310 lb
  • CSA Standards Met CSA Z59.2.2
  • Standards ANSI Z359.14, CSA Z59.2.2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list