!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERISTALTIC,1/30 HP,NORPRENE,33 GPD

PERISTALTIC,1/30 HP,NORPRENE,33 GPD

CHEM-TECH

PERISTALTIC,1/30 HP,NORPRENE,33 GPD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERISTALTIC,1/30 HP,NORPRENE,33 GPD

PERISTALTIC,1/30 HP,NORPRENE,33 GPD

CHEM-TECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,977.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RZK3
  • Mfr. Model # XP033LVHXG19
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Max. Flow (gpd) - Pumps 33.00 gpd
  • Voltage - Pumps 115 VAC
  • HP - Pumps 1/30
  • Flow Rate Output Control Variable
  • Turn Down Ratio - Pumps 100:1
  • Self-Priming Yes
  • Head and Fitting Material - Pumps PVC
  • Motor RPM 65
  • Length 10-15/16"
  • Number of Feeds 1
  • Min. Flow Rate 3.3 gpd
  • Hz 60
  • Includes 8.06" Tube Kit, Rain Hood, 15 ft. Tubing, Strainer w/ Weight and Injection Valve
  • Chemical Metering Pump Type Peristaltic
  • Max. Pressure - Pumps 100 PSI
  • Max. Viscosity - Pumps 300 cP
  • Phase - Pumps 1
  • Tubing Material - Peristaltic Pumps Norprene
  • Reproducibility - Pumps +/-2.0%
  • Suction Lift 24 ft.
  • Body Material ABS
  • Height 8-1/4"
  • Width 9-13/16"
  • Cord Length 6 ft.
  • cc/Min. 86.76
  • Standards NSF 61, ETL, cETL and ETL Sanitary
  • Features Variable Speed, 4-20 mA Input

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list