!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERFORATED BACK TO BACK STRAP, 8 IN L, 2 IN, 0.75 IN W, NYLON/POLYPROPYLENE, 45 PK

PERFORATED BACK TO BACK STRAP, 8 IN L, 2 IN, 0.75 IN W, NYLON/POLYPROPYLENE, 45 PK

VELCRO BRAND

PERFORATED BACK TO BACK STRAP, 8 IN L, 2 IN, 0.75 IN W, NYLON/POLYPROPYLENE, 45 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERFORATED BACK TO BACK STRAP, 8 IN L, 2 IN, 0.75 IN W, NYLON/POLYPROPYLENE, 45 PK

PERFORATED BACK TO BACK STRAP, 8 IN L, 2 IN, 0.75 IN W, NYLON/POLYPROPYLENE, 45 PK

VELCRO BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.85 / PACKAGE of 45

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5JLF5
  • Mfr. Model # 176043
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This perforated back to back strap is made of nylon and polypropylene, and is green. It includes 8-inch perforations. It has length of eight inches, width of 0.75 inch. It also has tensile strength of 29 pounds, 200 Degrees F maximum temperature, and -20 Degrees F minimum temperature, 29 pounds tensile strength.

Technical Specs

  • ItemPerforated Back to Back Strap
  • Width0.75 in
  • Length8 in
  • Package StylePerforated Roll
  • Thickness0.052 in
  • Flame RetardantNo
  • Includes8 in Perforations
  • Max. Temp. Rating200 Degrees F
  • Tensile Strength 29 lb
  • Closure Type Wrap with Slot
  • Mountable No
  • Colour Green
  • Material Nylon, Polypropylene
  • Max. Bundle Dia. 2.00 in
  • Marking No
  • Min. Temp. Rating -20 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list