!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAVATORY SINK: PENAL-WARE, 0.5 GPM FLOW RATE, SPLASH, 14¾ IN X 9½ IN BOWL SIZE, 14 GA

LAVATORY SINK: PENAL-WARE, 0.5 GPM FLOW RATE, SPLASH, 14¾ IN X 9½ IN BOWL SIZE, 14 GA

ACORN

LAVATORY SINK: PENAL-WARE, 0.5 GPM FLOW RATE, SPLASH, 14¾ IN X 9½ IN BOWL SIZE, 14 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAVATORY SINK: PENAL-WARE, 0.5 GPM FLOW RATE, SPLASH, 14¾ IN X 9½ IN BOWL SIZE, 14 GA

LAVATORY SINK: PENAL-WARE, 0.5 GPM FLOW RATE, SPLASH, 14¾ IN X 9½ IN BOWL SIZE, 14 GA

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,274.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1JZL7
  • Mfr. Model # 1652-0003
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1726
  • Shipping Weight 41.0 lbs

Technical Specs

  • Item Lavatory Sink
  • Back Splash Height 4 in
  • Bowl Length 14 3/4 in
  • Bowl Size 14 3/4 in x 9 1/2 in
  • CEC Compliant CEC Compliant
  • Drain Opening 1 1/2 in
  • Faucet Handle Type Push Button
  • Faucet Mounting Centers 3 3/8 in
  • Faucet Spout Shape Cone
  • Flow Rate 0.5 gpm
  • Includes Sound Deadened with Fire Resistant Material and Non Hold Open Metering Push Button Valve Using Atmospheric Air for Bubbler
  • Includes Basket Strainer No
  • Includes Faucet Yes
  • Includes Side Splash No
  • Ligature Resistant No
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Overall Length 18 in
  • Plumbing Brand Penal-Ware(R)
  • Sink Material Stainless Steel
  • Vandal Resistant Features Vandal Resistant
  • Water Inlet Connection Type NPSM
  • ADA Compliance ADA Compliant
  • Bowl Depth 4 1/2 in
  • Bowl Shape Oval
  • Bowl Width 9 1/2 in
  • Colour Silver
  • Faucet Body Material Stainless Steel
  • Faucet Installation Style Centerset
  • Faucet Operation Dual Metering
  • Finish Satin
  • Gauge 14 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe Yes
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Overall Height 12 3/4 in
  • Overall Width 18 in
  • Series 1652 Series
  • Standards ADA 2010 Compliant, ANSI, CBC, NSF61 Section 9 and CHSC 116875, UFAS
  • Water Inlet Connection Size 1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list