!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PENETRANT, SKL-WP2, WATER-WASHABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

PENETRANT, SKL-WP2, WATER-WASHABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

MAGNAFLUX

PENETRANT, SKL-WP2, WATER-WASHABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENETRANT, SKL-WP2, WATER-WASHABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

PENETRANT, SKL-WP2, WATER-WASHABLE, NON-FLUORESCENT, RED, 4 1-GAL CANS

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-5190-35
  • Mfr. Model # 01-5190-35
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

This red, non-fluorescent SKL-WP2 water-washable penetrant locates surface cracks and flaws in welds, forgings, pressure vessels, castings, general metal work, leak testing, power plants, and construction. It is available in a case of four one-gallon cans and is for use with SKC-S cleaner and SKD-S2 developer.

Technical Specs

  • Item Water Washable Visible Dye Penetrant
  • Container Type Jug
  • Standards AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, GE P50YP107, ISO 3452, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • Colour Red
  • Features Easy, Good Surface Wetting, High-Contrast Red Colour, Low Odour, NDT-Spec Compliant, Optimized Capillary Action, Superior Flaw Resolution, Very Low Toxicity, Vivid, Water-Wash Removal, Works in Visible Light
  • Form Penetrant
  • Maximum Temperature 52 Degrees C
  • Visibility Yes
  • Container Capacity 1 gal
  • Product Type Penetrant
  • Series SKL-WP2
  • Coverage 111 sq m
  • For Use On Castings, Daily Inspections, Forgings, Large Parts, Leak Detection, Metal Work, Pressure Vessels, Tubular Goods, Welds, Wide Range of Applications
  • Process Visible Penetrant Testing
  • Minimum Temperature 5 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list