!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
PEN, ENGRAVING, 1.0 CFM

PEN, ENGRAVING, 1.0 CFM

SPEEDAIRE

PEN, ENGRAVING, 1.0 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEN, ENGRAVING, 1.0 CFM

PEN, ENGRAVING, 1.0 CFM

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3CRJ5
  • Mfr. Model # 3CRJ5
  • UNSPSC # 27112718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs
Suggested Replacement Product
ENGRAVING PEN 1 CFM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.13 / EACH

EHC: EHC :

Product Details

General-duty engraving pen, delivers 13,000 blows per minute. Variable speed, knurled zoom throttle, and steel housing. Includes 60" flexible hose.

Technical Specs

  • Item Engraving Pen
  • CFM @ Full Load 1.0
  • Air Inlet 1/4" NPT
  • Overall Length 5-7/16"
  • Throttle Knurled Zoom
  • Housing Steel
  • Duty General
  • Required Pressure 90 psi
  • Min. Hose Size 5/16"
  • Hose Length 60"
  • Speed Variable
  • Includes Flexible Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list