!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PEGBOARD PANEL KIT, 275 LB CAPACITY, 32 HOOKS, 3 BINS, SILVER, 36 X 18 X 9/62 IN, STAINLESS STEEL

PEGBOARD PANEL KIT, 275 LB CAPACITY, 32 HOOKS, 3 BINS, SILVER, 36 X 18 X 9/62 IN, STAINLESS STEEL

TRITON PRODUCTS

PEGBOARD PANEL KIT, 275 LB CAPACITY, 32 HOOKS, 3 BINS, SILVER, 36 X 18 X 9/62 IN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD PANEL KIT, 275 LB CAPACITY, 32 HOOKS, 3 BINS, SILVER, 36 X 18 X 9/62 IN, STAINLESS STEEL

PEGBOARD PANEL KIT, 275 LB CAPACITY, 32 HOOKS, 3 BINS, SILVER, 36 X 18 X 9/62 IN, STAINLESS STEEL

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TINLB18SKIT
  • Mfr. Model # LB18-SKIT
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

With nine square feet of tool storage space, this kit measures 36 x 18 x 9/62 inches with an epoxy coat finish. Included with 32 hooks and three bins. The load capacity for this kit is 275 pounds and it's made of stainless steel. This pegboard kit includes two silver panels and square-shaped holes measuring 3/8-inch spread one and a half inches apart.

Technical Specs

  • Item Pegboard Panel Kit
  • Peg Hole Size 9/32 in
  • Pegboard Type Panel
  • Panel Thickness 18 ga
  • Overall Height 36 in
  • Storage Area 4 sq ft
  • Bin Depth 3 5/8 in
  • Bin Width 7/8 in
  • Number of Hooks 32
  • Whole Unit Load Capacity 500 lb
  • Finish Epoxy Coated
  • Includes Mounting Hardware Yes
  • Mounting Type Wall Mount
  • Peg Hole Shape Square
  • Peg Hole Spacing 1 1/2 in
  • Panel Load Capacity 250 lb
  • Overall Depth 1/2 in
  • Overall Width 18 in
  • Number of Usable Sides 1
  • Bin Height 1 3/4 in
  • Number of Bins 2
  • Number of Panels 2
  • Colour Silver
  • Material Stainless Steel
  • Includes (3) 6 in Stainless Steel Single Rod 90 Degrees Bend, (6) 3 in Stainless Steel Single Rod 30 Degrees Bend, Curved Hooks: (3) 2, Double Rod Hooks: (3) 4 in Stainless Steel Double Rod 90 Degrees Bend, Single Rod Hooks: (3) 1 in Stainless Steel Single Rod 30 Degrees Bend

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list