!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PEDESTAL OUTDOOR HAND SINK: WASH-N-GO, 0.5 GPM FLOW RATE, 40 IN H, 14.5 IN BOWL SIZE

PEDESTAL OUTDOOR HAND SINK: WASH-N-GO, 0.5 GPM FLOW RATE, 40 IN H, 14.5 IN BOWL SIZE

WASH-N-GO

PEDESTAL OUTDOOR HAND SINK: WASH-N-GO, 0.5 GPM FLOW RATE, 40 IN H, 14.5 IN BOWL SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEDESTAL OUTDOOR HAND SINK: WASH-N-GO, 0.5 GPM FLOW RATE, 40 IN H, 14.5 IN BOWL SIZE

PEDESTAL OUTDOOR HAND SINK: WASH-N-GO, 0.5 GPM FLOW RATE, 40 IN H, 14.5 IN BOWL SIZE

WASH-N-GO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,709.52 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOGWJ85SO
  • Mfr. Model # GWJ85-SO
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.9 lbs

Technical Specs

  • Item Pedestal Outdoor Hand Sink
  • Bowl Depth 6 1/2 in
  • Bowl Shape Circular
  • Bowl Width 14 1/2 in
  • Colour Green
  • Faucet Body Material Stainless Steel
  • Faucet Installation Style Single Hole
  • Faucet Spout Shape Gooseneck
  • Flow Rate 0.5 gpm
  • Includes 9V Plug-In Transformer
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Indoor/Outdoor Usage Outdoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 30 in
  • Plumbing Brand Wash-N-Go!(TM)
  • Series GWJ85
  • Sink Type General Purpose
  • Vandal Resistant Features Vandal Resistant Bottom Plate
  • Water Inlet Connection Type NPSM
  • ADA Compliance ADA Compliant
  • Bowl Length 14 1/2 in
  • Bowl Size 14.5 in
  • CEC Compliant CEC Compliant
  • Drain Opening 1 1/4 in
  • Faucet Handle Type None
  • Faucet Operation Sensor
  • Finish Powder Coated
  • Gauge 16 ga
  • Includes Back Splash No
  • Includes Drain Pipe Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Floor
  • Number of Faucet Holes 1
  • Overall Height 40 in
  • Overall Width 14 1/2 in
  • Power Source AC Powered
  • Sink Material Stainless Steel
  • Standards ADA Compliant, ANSI A117.1, CHSC 116875, Public Law 111-380 (NO-LEAD)
  • Water Inlet Connection Size 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list