!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH STATION, PEDESTAL MOUNT, W SIGN, 45 1/2 X 12 23/64 IN, 9 1/2 IN DIA, STEEL/NYLON

EYE/FACE WASH STATION, PEDESTAL MOUNT, W SIGN, 45 1/2 X 12 23/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

EYE/FACE WASH STATION, PEDESTAL MOUNT, W SIGN, 45 1/2 X 12 23/64 IN, 9 1/2 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE/FACE WASH STATION, PEDESTAL MOUNT, W SIGN, 45 1/2 X 12 23/64 IN, 9 1/2 IN DIA, STEEL/NYLON

EYE/FACE WASH STATION, PEDESTAL MOUNT, W SIGN, 45 1/2 X 12 23/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,164.28 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT75GP
  • Mfr. Model # 75GP
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Set up this pedestal-mounted eye and face wash station for your workers' safety. This station has a 9 3/4-inch eyewash bowl with twin aerated diffusers made of chrome-plated brass, a stainless steel mesh, and activated by a push plate. The fixture has galvanized steel pipes and fittings 45 1/2 inches long and 12 23/64 inches wide. Includes a universal eye and face wash sign.

Technical Specs

  • Item Pedestal Mount Eyewash
  • Pipe Material Galvanized Steel
  • Height 45.5
  • Width 12-23/64"
  • Includes Everything
  • Features Twin spray nozzles protected by dust covers that pop-off when eye wash is activatedDiffusers provide a gentle flow of aerated water and prevent further injury to the eyesHigh-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditionsIncludes a separate universal eyewash sign for enhanced visibility,Meets ANSI and EN 15154 standards and supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list