!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PEAT SORBENT, DOUBLE COMPRESSED, ORGANIC, CAPACITY 29.6 GAL, BROWN, 4 CU FT

PEAT SORBENT, DOUBLE COMPRESSED, ORGANIC, CAPACITY 29.6 GAL, BROWN, 4 CU FT

CAN-ROSS

PEAT SORBENT, DOUBLE COMPRESSED, ORGANIC, CAPACITY 29.6 GAL, BROWN, 4 CU FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEAT SORBENT, DOUBLE COMPRESSED, ORGANIC, CAPACITY 29.6 GAL, BROWN, 4 CU FT

PEAT SORBENT, DOUBLE COMPRESSED, ORGANIC, CAPACITY 29.6 GAL, BROWN, 4 CU FT

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGPSC4
  • Mfr. Model # PSC4
  • UNSPSC # 47131902
  • CATALOGUE PAGE # 996
  • Shipping Weight 25.57 lbs

Product Details

Soak up hydrocarbon spills on land or water with this brown organic double-compressed 100% sphagnum peat moss. This bag contains four cubic feet and absorbs a volume of 29.6 gallons.

Technical Specs

  • Item Peat Sorb
  • Fluids Absorbed Oil-Only
  • Container Type Bag
  • Volume Absorbed per Pkg. 29.6 gal
  • Product Type Granular Sorbent
  • Scent Not Scented
  • Neutralizes Not a Neutralizer
  • Non-Abrasive No
  • Weight 29 2/3 lb
  • Container Height 27 in
  • Colour Brown
  • Specific Liquid Compatibility Oil Based Liquids
  • Composition Detail Peat Moss
  • Specialized Applications Oil-Only
  • Deodorizing No
  • Disinfecting No
  • Slip Resistant No
  • Features Biodegradable, Lightweight, Non Abrasive, Oil Absorbent, Suitable for Use on Land or Water
  • Container Depth 8 in
  • Container Length 15 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list