!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER DISTRIBUTION UNIT, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMV20, BLACK, 28 OUTLETS

POWER DISTRIBUTION UNIT, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMV20, BLACK, 28 OUTLETS

EATON TRIPP LITE SERIES

POWER DISTRIBUTION UNIT, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMV20, BLACK, 28 OUTLETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER DISTRIBUTION UNIT, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMV20, BLACK, 28 OUTLETS

POWER DISTRIBUTION UNIT, FRONT, STANDARD, BUILT-IN CIRCUIT BREAKER, PDUMV20, BLACK, 28 OUTLETS

EATON TRIPP LITE SERIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2GZT5
  • Mfr. Model # PDUMV20
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Product Details

This power distribution unit has an operating temperature range of 32 Degrees F to 104 Degrees F. It measures 1½ inch W x 1 5/8 inch L x 60½ inch H, and includes mounting hardware, spare mounting buttons. This power distribution unit meets the standards for CE, EAC, FCC Part 15 Class A, RoHS, TAA. This power distribution unit features: covered on/off switch.

Technical Specs

  • Item Power Distribution Unit
  • Colour Black
  • Number of Outlets 28
  • Maximum Input Voltage 120V AC
  • Metered Non-Metered
  • Plug Type NEMA 5-20P, NEMA L5-20P
  • Housing Material Aluminum
  • Manufacturers Warranty Length 2 yr
  • Maximum Operating Temperature 104 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Overall Length 1 5/8 in
  • Power Indicator Digital Display
  • Built-In Circuit Breaker Yes
  • Cord Length 15 ft
  • Receptacle Type NEMA 5-15/20R
  • Outlet Surge Protection No
  • Mounting Location Vertical Rack
  • Features Covered On/Off Switch
  • Includes Mounting Hardware, Spare Mounting Buttons
  • Maximum Current 16 A
  • Maximum Output Voltage 120V AC
  • Overall Height 60 1/2 in
  • Overall Width 1 1/2 in
  • Standards CE, EAC, FCC Part 15 Class A, RoHS Compliant, TAA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list