!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PDSTL EYE/FACE WASH W/SS BOWL CVR

PDSTL EYE/FACE WASH W/SS BOWL CVR

BRADLEY

PDSTL EYE/FACE WASH W/SS BOWL CVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PDSTL EYE/FACE WASH W/SS BOWL CVR

PDSTL EYE/FACE WASH W/SS BOWL CVR

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,537.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19214DCFW
  • Mfr. Model # S19214DCFW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Plumbed Eyewash
  • Barrier Free Yes
  • Colour Yellow
  • Depth 10 3/4 in
  • Width 15 1/2 in
  • Eyewash Bowl Material Stainless Steel
  • Includes Inspection Tag, Universal Identification Sign
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Series Halo
  • ADA Compliant Yes
  • ANSI Compliance Primary
  • Bowl Diameter 13 in
  • Installation Type Plumbed
  • Outlet Pipe Thread Type NPT
  • Spray Head Material Plastic
  • Standards ANSI Z358.1-2014
  • Activation Push Plate
  • Bowl Style Covered
  • Coverage Eyes and Face
  • Height 41 1/2 in
  • Environment General Purpose
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Pipe Size 1/2 in
  • Pipe Material Galvanized Steel
  • Mount Type Floor
  • Mounting Style Standard
  • Assembly Assembled
  • Handle Material Stainless Steel
  • Mount Hole Diameter 1/2 in
  • Spray Head Diameter 1 1/2 in
  • Spray Head Style Covered
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list