This PC-xtreme crack filler is grey and comes in a nine ounce cartridge. It is designed for use on driveway: warehouse: overhead door entrance: refrigerated storage floor: school hallway. This crack filler is for use with concrete floors and it has a working time of five minutes.
Technical Specs
ItemCrack Filler
Base MaterialEpoxy
Resistance PropertiesChemical Resistant, Oil Resistant, Water Resistant
Container Size9 oz
Coverage4 sq ft
Minimum Thickness1/2 in
Working Time5 min
ColourGrey
VOC Content+10 g/L
For Use WithConcrete Floors
Minimum Application Temperature-40 Degrees F
SeriesPC-Xtreme
Product TypeCrack Filler
Patching and Repairing PropertiesSelf Leveling
Product FormLiquid
Container TypeCartridge
Full Cure Time2 day
Maximum Traffic Hours2 hr
ApplicationDriveway: Warehouse: Overhead Door Entrance: Refrigerated Storage Floor: School Hallway
For Use On Surface MaterialConcrete
Flash Point212 Degrees F
Maximum Application Temperature120 Degrees F
Number of Components2
Country of OriginUnited States
(subject to change)