!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLUE, PC-UNIVERSAL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, CLEAR

GLUE, PC-UNIVERSAL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, CLEAR

PC-PRODUCTS

GLUE, PC-UNIVERSAL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLUE, PC-UNIVERSAL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, CLEAR

GLUE, PC-UNIVERSAL, GENERAL PURPOSE, INTERIOR/EXTERIOR, 1 GALLON, JUG, CLEAR

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCE812808
  • Mfr. Model # 812808
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This PC-universal glue comes in a one gallon jug. In addition, it has a working time of 10 minutes. General purpose glues, also known as white glues, are for everyday bonding and repair tasks. They adhere porous materials and are for use when a specialized glue isn't required.

Technical Specs

  • ItemGlue
  • Container Size1 gal
  • FeaturesFlexible, Forms a Flexible, Gluing and Sealing All Types of Surfaces Without Expansion and Foaming, High Solids Glue that can be Used for Bonding, Non-Foaming, Superior Sealer and Primer for Drywall and Concrete, Tenacious Bond, The Glue May be Diluted with Clean Water, The Heavy Duty Glue Dries Clear
  • Full Cure Time24 hr
  • Interior/ExteriorInterior and Exterior
  • Materials BondedBrick, Fabric, Glass, Metal, Tile, Wood
  • Maximum Performance Temperature200 Degrees F
  • Primary ApplicationsArt, Crafts, Hobbiests, Household, Industrial, Wood Working
  • Shear Strength1,700 psi
  • Water ResistanceNot Water-Resistant
  • Coverage231 cu in
  • Adhesive Colour Clear
  • Container Type Jug
  • Finishing Features Paintable
  • Gap Fill (Yes/No) No
  • Low Odor Yes
  • Maximum Application Temperature 200 Degrees F
  • Maximum Viscosity 10,000 cP
  • Series PC-Universal GLUE
  • VOC Content Weight 0 g/L
  • Working Time 10 min
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list