!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 6 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 6 LB, PAIL, GREY

PC-PRODUCTS

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 6 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 6 LB, PAIL, GREY

CONCRETE REPAIR COMPOUND, PC-CONCRETE, EPOXY, 6 LB, PAIL, GREY

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $213.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCE071021
  • Mfr. Model # 071021
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1231
  • Shipping Weight 12.0 lbs

Product Details

This PC-concrete concrete repair compound is grey and comes in a six pound pail. It is designed for use on anchor bolts or rebar and patch cracks in concrete and meets the standards for ASTM C881, ASTM C881-99, ASTM C882, ASTM D2566, ASTM D570, ASTM D638, ASTM D648, ASTM D695. This concrete repair compound is for use with standard size caulk gun and it has a working time of 20 minutes.

Technical Specs

  • ItemConcrete Repair Compound
  • Base MaterialEpoxy
  • Product FormSolid
  • Container TypePail
  • Full Cure Time4 hr
  • Maximum Traffic Hours2 hr
  • ApplicationAnchor Bolts or Rebar and Patch Cracks in Concrete
  • For Use On Surface MaterialClay, Concrete, Stone
  • VOC Content+18 g/L
  • For Use WithStandard Size Caulk Gun
  • SeriesPC-Concrete
  • Product Type Concrete Repair Compound
  • Patching and Repairing Properties High Strength
  • Container Size 6 lb
  • Coverage 41 sq ft @ 1 in
  • Minimum Thickness 1/8 in
  • Working Time 20 min
  • Colour Grey
  • Standards ASTM C881, ASTM C881-99, ASTM C882, ASTM D2566, ASTM D570, ASTM D638, ASTM D648, ASTM D695
  • Flash Point 200 Degrees F
  • Number of Components 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list