!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTS WASHER,15 GAL.,42" H

PARTS WASHER,15 GAL.,42" H

SMARTWASHER

PARTS WASHER,15 GAL.,42" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER,15 GAL.,42" H

PARTS WASHER,15 GAL.,42" H

SMARTWASHER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,210.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC1751310
  • Mfr. Model # 1751310
  • UNSPSC # 27151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 284.0 lbs

Technical Specs

  • Item Parts Washer Kit
  • Cleaning Method Bioremediation, Flush, Manual
  • Tank Capacity 15 gal.
  • Load Capacity 400 lb
  • Tank Overall Depth 19 1/2 in
  • Minimum Operating Temperature 105 Degrees F
  • Voltage 110 V AC
  • Includes SW23 SmartWasher Unit, (3) 5 gal. SW-X1 Cleaning Fluid, Regular Grade FL4 Ozzymat Filter
  • Cleaning Solution Included (3) 5 gal Jugs SW-X1 High Performance Degreasing
  • Drum Capacity 15 gal
  • Heater Type Immersion
  • Number of Brush Stations 1
  • Overall Depth 43 in
  • Overall Width 42 in
  • Series SW-23 Parts and Brake
  • Work Lighting No Light Included
  • For Solution Base Type Water-Based (Microbial)
  • Tank Material Plastic
  • Maximum Fluid Level 8 in
  • Tank Overall Width 27 in
  • Tank Overall Height 8 in
  • Maximum Operating Temperature 115 Degrees F
  • Horsepower 1/125 hp
  • Standards ETL ,UL/CSA, CE, NSF
  • Compatible Solution Manufacturer Model Number SW-X1
  • Features Flexible Nozzle and Brush, No Hazardous Waste, Non-Toxic, Self-Cleaning, Self-Contained
  • Mobility Dolly
  • Number of Flushing Stations 1
  • Overall Height 43 in
  • Pump Maximum Flow Rate 300 gph
  • Wattage 1,000 W

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list