!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS

PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS

DBI-SALA

PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS

PARTS POUCH, TETHER READY, CAMO, SELF CLOSE, SMALL, 8 3/4 IN X 10 IN, FITS 2 IN BELT, DUCK CANVAS

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1500120
  • Mfr. Model # 1500120
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This 8 3/4 x 10 inches camouflage small parts pouch is great for nuts, bolts, screws, and nails. It is tether-ready and good for use on a belt or harness. It features an innovative self-closure system that traps objects inside, making it more difficult for them to fall out. It is made from 18 ounces of duck canvas and fits belts up to 2 inches.

Technical Specs

  • ItemParts Pouch
  • ColourCamo
  • FeaturesCan be Used From a Belt or Harness, Made From 18 oz (510 g) Duck Canvas
  • MaterialDuck Canvas
  • SeriesPython Safety
  • Closure Type Self-Closure System
  • Compatible with Product Type Small Parts
  • For Maximum Belt Width 2"
  • Primary Application Construction: General Industrial: Mining: Oil and Gas: Transportation
  • Style Tool Pouch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list