!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PART BINS,10HX11WX18D,STONE

PART BINS,10HX11WX18D,STONE

LEWISBINS

PART BINS,10HX11WX18D,STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PART BINS,10HX11WX18D,STONE

PART BINS,10HX11WX18D,STONE

LEWISBINS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21P604
  • Mfr. Model # 21P604
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Includes Dividers No
  • Material Polypropylene
  • Overall Height 10 in
  • Overall Width 11 in
  • Weight Capacity 40 lb
  • Nestable No
  • Number of Long Divider Slots 0
  • Number of Dividers 0
  • Divider Adjustment Increments Not Applicable
  • Electrostatic Discharge No
  • Hopper Height 9 3/4 in
  • Inside Length 17-1/8"
  • Resistant To Chemical
  • Standards FDA Approved
  • Colour Stone
  • Includes Label Holder Yes
  • Maximum Operating Temperature 120 Degrees F
  • Overall Length 18 in
  • Stackable Yes
  • Mobility Stationary
  • Number of Divider Slots 0
  • Number of Short Divider Slots 0
  • Caster Wheel Diameter Not Applicable
  • Edge/Corner Grips Yes
  • Hangable Yes
  • Hopper Style Single-Sided
  • Inside Width 9-1/4"
  • Stacking Capacity 40 lb
  • Volume Capacity 0.89 cu. ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list