!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKING LOT LIGHT FIXTURE, ALUMINUM, BROWN, 12,000 LM, 120/277V, 4,000K COLOUR TEMP, ACRYLIC LENS

PARKING LOT LIGHT FIXTURE, ALUMINUM, BROWN, 12,000 LM, 120/277V, 4,000K COLOUR TEMP, ACRYLIC LENS

HUBBELL OUTDOOR

PARKING LOT LIGHT FIXTURE, ALUMINUM, BROWN, 12,000 LM, 120/277V, 4,000K COLOUR TEMP, ACRYLIC LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING LOT LIGHT FIXTURE, ALUMINUM, BROWN, 12,000 LM, 120/277V, 4,000K COLOUR TEMP, ACRYLIC LENS

PARKING LOT LIGHT FIXTURE, ALUMINUM, BROWN, 12,000 LM, 120/277V, 4,000K COLOUR TEMP, ACRYLIC LENS

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLASL11003ASQU
  • Mfr. Model # ASL1-100-3-ASQU
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This parking lot light fixture is made of die cast aluminum. It features corrosion resistant, low glare, zero uplight at 0 degree tilt, field rotatable optics, 6 kv surge protection, ip65 and 1.5g rating, 0 to 10v dimming, universal drill pattern adapter. In addition, it includes mounting arm with universal adapter. Plus it meets the standards for 1.5G, CSA, DLC, IP65, UL 1598. It also has voltage of 120 to 277V and 12,000 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Parking Lot Light Fixture
  • Light Distribution Shape Type III
  • Colour Temperature 4,000K
  • Voltage 120 to 277V AC
  • Fixture Housing Material Die Cast Aluminum
  • Includes Mounting Arm with Universal Adapter
  • Standards 1.5G, CSA, DLC, IP65, UL 1598
  • Description/Special Features Corrosion Resistant, Low Glare, Zero Uplight at 0 Degrees Tilt, Field Rotatable Optics, 6 kV Surge Protection, IP65 and 1.5G Rating, 0 to 10V Dimming, Universal Drill Pattern Adapter
  • Lumens 12,000 lm
  • LED Replacement For 250W HPS/MH
  • Colour Rendering Index 70
  • Fixture Housing Colour Brown
  • Fixture Lens Material Acrylic
  • Lumens per Watt 120 lm/W
  • Warranty 5 yr
  • Fixture Length 19 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list