!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKING LOT LIGHT, LED, AL, BRONZE, 21,000 LM, 200W, 120/277V AC, 5,000K, ACRYLIC LENS, ARM

PARKING LOT LIGHT, LED, AL, BRONZE, 21,000 LM, 200W, 120/277V AC, 5,000K, ACRYLIC LENS, ARM

LITHONIA LIGHTING

PARKING LOT LIGHT, LED, AL, BRONZE, 21,000 LM, 200W, 120/277V AC, 5,000K, ACRYLIC LENS, ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKING LOT LIGHT, LED, AL, BRONZE, 21,000 LM, 200W, 120/277V AC, 5,000K, ACRYLIC LENS, ARM

PARKING LOT LIGHT, LED, AL, BRONZE, 21,000 LM, 200W, 120/277V AC, 5,000K, ACRYLIC LENS, ARM

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR269PH1
  • Mfr. Model # ESX1 LED P4 50K R3 MVOLT UPA BLS DDBXD
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.73 lbs

Product Details

This parking lot light is made of die cast aluminum. It features wet location use. In addition, it includes reversible extruded aluminum arm designed to mount on both round and square poles. Plus it meets the standards for cULus, DLC Premium. It also has voltage of 120 to 277V AC, 200 watts, 21,000 lumens, plus a rated life of 60,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Parking Lot Light
  • Lumens 21,000 lm
  • Light Distribution Shape Type V
  • Light Technology LED
  • Colour Rendering Index 70
  • Height 3 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Fixture Mounting Location Wall
  • Lumens per Watt 140 lm/W
  • Warranty 5 yr Limited
  • Fixture Length 20 in
  • Mount Type Arm, Surface
  • Fixture Wattage 200 W
  • LED Replacement For 150 to 400W HID
  • Colour Temperature 5,000K
  • Voltage 120 to 277V AC
  • Width 12 in
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • Includes Reversible Extruded Aluminum Arm Designed to Mount on Both Round and Square Poles
  • Standards cULus, DLC Premium
  • Description/Special Features Wet Location

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list