!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR HEALTHCARE KIT, CLEAR, BELT-MOUNT, DISPOSABLE, L/XL, LI-ION, 4 TO 12 HOURS

PAPR HEALTHCARE KIT, CLEAR, BELT-MOUNT, DISPOSABLE, L/XL, LI-ION, 4 TO 12 HOURS

VERSAFLO

PAPR HEALTHCARE KIT, CLEAR, BELT-MOUNT, DISPOSABLE, L/XL, LI-ION, 4 TO 12 HOURS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR HEALTHCARE KIT, CLEAR, BELT-MOUNT, DISPOSABLE, L/XL, LI-ION, 4 TO 12 HOURS

PAPR HEALTHCARE KIT, CLEAR, BELT-MOUNT, DISPOSABLE, L/XL, LI-ION, 4 TO 12 HOURS

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,799.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR600HKL
  • Mfr. Model # TR 600 HKL
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.934 lbs

Product Details

This Versaflo large/X-large PAPR healthcare kit for silica hazard comes in grey/magenta. It includes a belt-mounted blower, a standard capacity rechargeable lithium-ion battery that lasts up to 4 to 12 hours, an integrated disposable suspension, a hood headgear, a clear visor, and a length-adjusting breathing tube. The pharmaceutical healthcare kit meets the NIOSH standard.

Technical Specs

  • ItemPAPR System
  • System TypePAPR System
  • SuspensionIntegrated
  • Blower MountBelt-Mount
  • SeriesVersaflo
  • Battery TypeStandard Capacity Lithium Ion - Rechargeable
  • Battery ChemistryLithium-Ion
  • Includes Breathing TubeYes
  • Includes HeadgearYes
  • Intrinsically SafeNo
  • ApplicationPharmaceutical
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Integrated
  • For Use With M Series Helmets, S Series Hoods
  • Includes Battery Yes
  • Battery Run Time 4 to 12 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Airflow Indicator, Cleaning and Storage Kit, Easy Clean Belt, Filter Cover, HE Particulate Filter, Head Cover, Length Adjusting Breathing Tube, PAPR Unit, Single Station Battery Charger, Standard Battery, Storage Bag
  • Size L/XL
  • Colour Grey
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list