!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR EASY CLEAN ASSEMBLY,BELT-MOUNT,-5 ° TO 55 ° C,LI-ION,4 TO 8 HOURS,UNIVERSAL,NIOSH

PAPR EASY CLEAN ASSEMBLY,BELT-MOUNT,-5 ° TO 55 ° C,LI-ION,4 TO 8 HOURS,UNIVERSAL,NIOSH

VERSAFLO

PAPR EASY CLEAN ASSEMBLY,BELT-MOUNT,-5 °  TO 55 °  C,LI-ION,4 TO 8 HOURS,UNIVERSAL,NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR EASY CLEAN ASSEMBLY,BELT-MOUNT,-5 ° TO 55 ° C,LI-ION,4 TO 8 HOURS,UNIVERSAL,NIOSH

PAPR EASY CLEAN ASSEMBLY,BELT-MOUNT,-5 ° TO 55 ° C,LI-ION,4 TO 8 HOURS,UNIVERSAL,NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,513.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR814N
  • Mfr. Model # TR 814N
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.887 lbs

Product Details

This Versaflo universal powered air-purifying respirator easy clean assembly has a belt-mounted blower with a lithium-ion battery that lasts 4 to 8 hours. It meets the NIOSH standard and has an operating temperature ranging from -5 to 55 degrees Celsius. The general-purpose assembly includes a battery, blower, and back-mounted breathing tube.

Technical Specs

  • ItemPAPR
  • StandardsNIOSH Approved
  • Minimum Operating Temperature-5 Degrees C
  • For Use With3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator
  • Includes BatteryYes
  • Battery Run Time6 to 10 hr
  • Includes BlowerYes
  • Includes CartridgesNo
  • IncludesAirflow Indicator, Battery Attachment Tool, Easy Clean Belt, Length Adjusting Breathing Tube, Safe Battery, Safe Motor/Blower
  • SizeUniversal
  • System Type PAPR System
  • Maximum Operating Temperature 55 Degrees C
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium-Ion Rechargeable
  • Battery Chemistry Lithium-Ion
  • Includes Breathing Tube Yes
  • Includes Headgear No
  • Intrinsically Safe Yes
  • Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list