!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR ASSEMBLY, CLEAR, BELT-MOUNT, U, LI-ION, 4 TO 12 HOURS, INTEGRATED, NIOSH

PAPR ASSEMBLY, CLEAR, BELT-MOUNT, U, LI-ION, 4 TO 12 HOURS, INTEGRATED, NIOSH

VERSAFLO

PAPR ASSEMBLY, CLEAR, BELT-MOUNT, U, LI-ION, 4 TO 12 HOURS, INTEGRATED, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEMBLY, CLEAR, BELT-MOUNT, U, LI-ION, 4 TO 12 HOURS, INTEGRATED, NIOSH

PAPR ASSEMBLY, CLEAR, BELT-MOUNT, U, LI-ION, 4 TO 12 HOURS, INTEGRATED, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,461.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR614HK
  • Mfr. Model # TR 614 HK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.22 lbs

Product Details

This TR-600 universal powered air-purifying respirator assembly comes in grey/magenta. It includes a belt-mounted blower, an integrated suspension, a standard capacity rechargeable lithium-ion battery that lasts up to 4 to 12 hours, a length-adjusting breathing tube, and a high-durability belt. The pharmaceutical assembly has a clear visor and meets the NIOSH standard.

Technical Specs

  • ItemPAPR System
  • StandardsNIOSH Approved
  • Suspension Adjustment TypeIntegrated
  • For Use WithM Series Helmets, S Series Hoods
  • Includes BatteryYes
  • Battery Run Time4 to 12 hr
  • Includes BlowerYes
  • Includes CartridgesYes
  • IncludesBT 30 Length Adjusting Breathing Tube, TR 602N PAPR Unit, TR 627 Easy Clean Belt, TR 630 Standard Battery, TR 641N Single Station Battery Charger, TR 653 Cleaning and Storage Kit, TR 6700FC Filter Cover, TR 6710N Filter, TR 971 Airflow Indicator, TR 991 Carrying Bag
  • SizeUniversal
  • ColourGrey
  • System Type PAPR System
  • Suspension Integrated
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Standard Capacity Lithium Ion - Rechargeable
  • Battery Chemistry Lithium-Ion
  • Includes Breathing Tube Yes
  • Includes Headgear No
  • Intrinsically Safe No
  • Application Pharmaceutical
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list