!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAVY INDUSTRY PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

HEAVY INDUSTRY PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

HEAVY INDUSTRY PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAVY INDUSTRY PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

HEAVY INDUSTRY PAPR KIT, UNIVERSAL, RECHARGEABLE, LI-ION, 10 TO 12 HOURS, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,288.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR300NPLUSHIK
  • Mfr. Model # TR 300N+ HIK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This Versaflo universal heavy industry PAPR kit includes M-307N respiratory hard hat assembly, PAPR unit, high-durability belt, battery charger, filter, TR-362 spark arrestor, pre-filter, heavy-duty breathing tube, and airflow indicator. It comes in beige and meets the NIOSH standard. The kit has a belt-mounted headgear and a rechargeable high capacity lithium-ion battery that lasts up to 10 to 12 hours.

Technical Specs

  • Item Air Purifying Respirator Kit
  • Standards ANSI Z89.1 Type I, Class G, NIOSH Approved
  • Series Versaflo
  • Includes Cartridges Yes
  • Intrinsically Safe No
  • Colour Code Magenta
  • Features With Ppe Equipment Designed for Compatibility, You Can Easily Accommodate Eyeglasses and Attach Earmuffs Beat Harsh Environments with Durable and Strong Head Protection, Durable Faceshield Helps Protect Against Flying Objects and Sparks While Retaining Optical Clarity, Ensure The Use Of Compatible 3M and Versaflo Accessories for Your Powered Air Purifying Respirator (Papr) Kit
  • Battery Type High Capacity Lithium Ion, Rechargeable
  • Includes 3M Versaflo Prefilter
  • Application Grinding, Sawing, Concrete

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list