!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWERED AIR-PURIFYING RESPIRATOR SYSTEM, T94I-R, LI-ION, NIOSH, BELT MOUNT, UNIVERSAL

POWERED AIR-PURIFYING RESPIRATOR SYSTEM, T94I-R, LI-ION, NIOSH, BELT MOUNT, UNIVERSAL

MILLER

POWERED AIR-PURIFYING RESPIRATOR SYSTEM, T94I-R, LI-ION, NIOSH, BELT MOUNT, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERED AIR-PURIFYING RESPIRATOR SYSTEM, T94I-R, LI-ION, NIOSH, BELT MOUNT, UNIVERSAL

POWERED AIR-PURIFYING RESPIRATOR SYSTEM, T94I-R, LI-ION, NIOSH, BELT MOUNT, UNIVERSAL

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,295.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW264575
  • Mfr. Model # 264575
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.265 lbs

Product Details

This T94i-R universal powered air-purifying respirator system has a lithium-ion battery, belt mounted blower, and helmet headgear. It meets the NIOSH 42 CFR 84 standard and has a padded belt/shoulder strap suspension. The respirator system includes a breathing tube, cartridges, a HEPA filter, a flow meter, a spark guard, and a tool bag.

Technical Specs

  • Item PAPR System
  • System Type PAPR System
  • Suspension Padded Belt, Shoulder Straps
  • For Use With T94i Helmets
  • Includes Battery Yes
  • Battery Chemistry Lithium-Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application Welding
  • Headgear Type Helmet
  • Standards ANSI Z87.1+ 2015, NIOSH 42 CFR 84
  • Blower Mount Belt-Mount
  • Series T94i-R
  • Battery Type Lithium Ion
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes (2) Lithium Ion Batteries, (6) Prefilters, Battery Charger, Blower Assembly, Breathing Tube, Breathing Tube Cover, Comfortable Shoulder Straps, Flow Meter, HEPA Filter, Padded Belt, Spark Guard, T94i-R(TM) Helmet Assembly, Tool Bag
  • Size Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list