!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPR W/ WELDING HELMET, ADJUSTABLE, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

PAPR W/ WELDING HELMET, ADJUSTABLE, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

SPEEDGLAS

PAPR W/ WELDING HELMET, ADJUSTABLE, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 °  TO 55 °  C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR W/ WELDING HELMET, ADJUSTABLE, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

PAPR W/ WELDING HELMET, ADJUSTABLE, UNIVERSAL, SHADE 3, BELT-MOUNT, -5 ° TO 55 ° C

SPEEDGLAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,461.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM35-1101-30ISWCA
  • Mfr. Model # 35 1101 30ISW CA
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 964
  • Shipping Weight 12.954 lbs

Product Details

This Adflo PAPR with Speedglas 9100-Air universal shade 3 welding helmet comes in magenta. It has an operating temperature ranging from -5 to 55 degrees Celsius and meets the NIOSH standard. The general-purpose helmet has a belt-mounted blower and an adjustable suspension. It includes a lithium-ion battery that lasts up to 12 hours, a high-efficiency filter, a storage bag, a starter kit, and a welding cap.

Technical Specs

  • Item PAPR System
  • System Type PAPR System
  • Suspension Adjustable
  • Maximum Operating Temperature 55 Degrees C
  • Blower Mount Belt-Mount
  • Series Speedglas
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium-Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application General Purpose
  • Headgear Type Hood
  • Standards ANSI Z87.1 2010, NIOSH Approved
  • Suspension Adjustment Type Adjustable
  • Minimum Operating Temperature -5 Degrees C
  • For Use With 3M(TM) Adflo(TM) Air Sources
  • Includes Battery Yes
  • Battery Run Time 12 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Auto Darkening Filter 9100X, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100-Air, Starter Kit, Storage Bag, Welding Cap, Wide Leather Belt
  • Size Universal

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list