!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPR PAINTERS KIT, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

PAPR PAINTERS KIT, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

VERSAFLO

PAPR PAINTERS KIT, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR PAINTERS KIT, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

PAPR PAINTERS KIT, BELT-MOUNT, LI-ION, 4 TO 8 HOURS, UNIVERSAL, NIOSH

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,051.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR800PSK
  • Mfr. Model # TR 800 PSK
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.307 lbs

Product Details

This Versaflo universal belt-mounted powered air-purifying respirator painters kit has hood headgear with a lithium-ion battery that lasts 4 to 8 hours and meets the NIOSH standard. It has ratchet suspension with an operating temperature ranging from -5 to 55 degrees Celsius and comes in magenta/yellow. The general-purpose kit includes a blower, breathing tube, cartridges, and two pre-filter.

Technical Specs

  • Item PAPR Assembly Painters Kit
  • System Type PAPR System
  • Suspension Ratchet
  • Maximum Operating Temperature 55 Degrees C
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium-Ion Rechargeable
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe Yes
  • Application General Purpose
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Ratchet
  • Minimum Operating Temperature -5 Degrees C
  • For Use With 3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower
  • Includes Battery Yes
  • Battery Run Time 6 to 10 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Airflow Indicator, Battery Attachment Tool, Breathing Tube, Breathing Tube Cover, Breathing Tube Cover and Storage, Cleaning Kit, Easy Clean Belt, Filter Cover, OV/HE Cartridge, Respiratory Faceshield Assembly, Safe Battery, Safe PAPR Unit, Single Station Battery Charger
  • Size Universal

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list