!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR ASSEMBLY, BELT-MOUNT, U, LI-ION, 5.5 TO 13 HOURS, -10 ° TO 54 ° C, NIOSH, 1/CASE

PAPR ASSEMBLY, BELT-MOUNT, U, LI-ION, 5.5 TO 13 HOURS, -10 ° TO 54 ° C, NIOSH, 1/CASE

VERSAFLO

PAPR ASSEMBLY, BELT-MOUNT, U, LI-ION, 5.5 TO 13 HOURS, -10 °  TO 54 °  C, NIOSH, 1/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEMBLY, BELT-MOUNT, U, LI-ION, 5.5 TO 13 HOURS, -10 ° TO 54 ° C, NIOSH, 1/CASE

PAPR ASSEMBLY, BELT-MOUNT, U, LI-ION, 5.5 TO 13 HOURS, -10 ° TO 54 ° C, NIOSH, 1/CASE

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,472.21 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR617N
  • Mfr. Model # TR617N
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 960
  • Shipping Weight 6.16 lbs

Product Details

This TR-600 universal PAPR assembly includes a belt-mounted blower, a high-capacity rechargeable lithium-ion battery that lasts up to 5.5 to 13 hours, a length-adjusting front-mounted breathing tube, and an easy clean belt. The general-purpose assembly has an operating temperature ranging from -10 to 54 degrees Celsius and meets the NIOSH standard. There is one assembly in a case.

Technical Specs

  • ItemPAPR Assembly
  • StandardsNIOSH Approved
  • Minimum Operating Temperature-10 Degrees C
  • For Use WithTR600 Series Products
  • Includes BatteryYes
  • Battery Run Time5.5 to 13 hr
  • Includes BlowerYes
  • Includes CartridgesNo
  • IncludesBT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-627 Easy Clean Belt, TR-632 High Capacity Battery, TR-971 Airflow Indicator
  • SizeUniversal
  • System Type PAPR System
  • Maximum Operating Temperature 54 Degrees C
  • Blower Mount Belt-Mount
  • Series Versaflo
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear No
  • Intrinsically Safe No
  • Application General Purpose
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list