!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

3M

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,688.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR612N
  • Mfr. Model # TR 612N
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.76 lbs

Product Details

This Versaflo PAPR assembly comes in black. It includes a motor/blower, a charger, a high-capacity rechargeable lithium-ion battery that lasts up to eight hours, a front-mounted breathing tube, belt, airflow indicator, spark arrestor, pre-filter, cleaning, and storage kit. The belt-mounted assembly meets the NIOSH standard and is suitable for use with powered air-purifying respirator.

Technical Specs

  • ItemPAPR Assembly
  • FeaturesEasy to Clean and Maintain, Fully Submersible for Cleaning When Using Cleaning and Storage Plugs, Ensure The Use of Compatible 3M and Versaflo Accessories for Your Powered Air Purifying Respirator (Papr) Kit
  • SeriesVersaflo
  • Includes BatteriesYes
  • Includes Breathing TubeYes
  • Includes3M Versaflo Powered Air Purifying Respirator Unit Tr 602N, 3M Versaflo Standard Battery Tr 630, 3M Versaflo Single Station Battery Charger Kit Tr 641N, 3M Versaflo Heavy Duty Tight Fitting Breathing Tube Bt 64, 3M Versaflo High Durability Belt Tr 626, 3M Versaflo Air Flow Indicator Tr 973, 3M Versaflo Spark Arrestor Tr 662, 3M Versaflo Prefilter Tr 6600, 3M Versaflo Cleaning & Storage Kit Bt 953
  • ApplicationAsbestos or Mold Remediation, Demolition, Painting, General Maintenance, Spraying, Spray Insulation, Machine Operation, Powder Coating, Powder Handling, Liquid Chemical Handling, Assembly, Spray Coating
  • Standards NIOSH Approved
  • For Use With 3M Versaflo Powered Air Purifying Respirators
  • Includes Battery Yes
  • Battery Type Lithium-Ion, Rechargeable
  • Comprend des cartouches Yes
  • Intrinsically Safe No
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list