!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

3M

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

PAPR ASSEMBLY, BELT-MOUNT, LI-ION, 8 HOURS, NIOSH, FOR USE W/ PAPR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,722.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMTR611N
  • Mfr. Model # TR 611N
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.34 lbs

Product Details

This Versaflo PAPR assembly comes in black. It includes a motor/blower, a charger, a high-capacity rechargeable Li-ion battery that lasts up to eight hours, a front-mounted breathing tube, an easy clean belt, an airflow indicator, a spark arrestor pre-filter, two caps, and a storage plug. The belt-mounted assembly meets the NIOSH standard and is suitable for use with powered air-purifying respirator.

Technical Specs

  • ItemPAPR Assembly
  • FeaturesEasy to Use, Easy to Buy Assembly of Commonly Used Components, Light Weight, Easy to Clean, Easy to Maintain, Customize The System for Your Environment, Compatible 3M Tight Fitting Full Facepiece Respirators, Choose Between Filters And/Or A Wide Range of Chemical Cartridges, Fully Submersible for Cleaning When Using Cleaning and Storage Plugs
  • SeriesVersaflo
  • Battery TypeLithium-Ion, Rechargeable
  • Includes Breathing TubeYes
  • IncludesMotor/Blower (Tr 602N), Standard Battery (Tr 630), Battery Charger (641N), Length Adjusting Breathing Tube (Bt 63), Easy Clean Belt (Tr 627), Airflow Indicator (Tr 973), Spark Arrestor Pre Filter (Tr 662), Pre Filter (Tr 6600), 2 Caps And Storage Plug (Bt 953).
  • ApplicationAssembly, General Maintenance, Painting, Spray Insulation, Spraying, Spray Coating
  • Standards NIOSH Approved
  • For Use With 3M Versaflo Powered Air Purifying Respirators
  • Includes Battery Yes
  • Includes Blower Yes
  • Includes Cartridges No
  • Intrinsically Safe No
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list