!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPR ASSEM KIT,BELT-MOUNT,HOOD

PAPR ASSEM KIT,BELT-MOUNT,HOOD

VERSAFLO

PAPR ASSEM KIT,BELT-MOUNT,HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPR ASSEM KIT,BELT-MOUNT,HOOD

PAPR ASSEM KIT,BELT-MOUNT,HOOD

VERSAFLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,605.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMRBE10BR
  • Mfr. Model # RBE-10BR
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item PAPR Assem Kit
  • System Type PAPR System
  • Suspension Adjustable
  • Maximum Operating Temperature 120 Degrees F
  • Blower Mount Belt-Mount
  • Includes Battery Yes
  • Battery Run Time 5.5 to 13 hr
  • Includes Blower Yes
  • Includes Cartridges Yes
  • Includes Airflow Indicator, Battery Adapter, Battery Charger, Blower, Breathing Tube, Butyl Hood, Cartridge, Cartridge Shower Cover, Decon Belt, Duffel Bag, Easy Clean Holster, Standard Battery
  • Size Universal
  • Headgear Type Hood
  • Standards NIOSH Approved
  • Suspension Adjustment Type Adjustable
  • Minimum Operating Temperature 10.4 Degrees F
  • Series Breathe Easy
  • Battery Type Lithium-Ion
  • Battery Chemistry Lithium Ion
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe No
  • Application General Purpose

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list