This Versaflo universal belt-mounted heavy industry kit has hood headgear with a lithium-ion battery that lasts 4 to 8 hours and meets the NIOSH standard. It has ratchet suspension with an operating temperature ranging from -5 to 55 degrees Celsius and comes in magenta/yellow. The general-purpose kit includes a blower, breathing tube, cartridges, two pre-filter, and two spark arrestors.
Technical Specs
ItemPAPR
System TypePAPR System
SuspensionRatchet
Maximum Operating Temperature55 Degrees C
Blower MountBelt-Mount
SeriesVersaflo
Battery TypeLithium-Ion Rechargeable
Battery ChemistryLithium Ion
Includes Breathing TubeYes
Includes HeadgearYes
Intrinsically SafeYes
ApplicationGeneral Purpose
Headgear TypeHood
StandardsNIOSH Approved
Suspension Adjustment TypeRatchet
Minimum Operating Temperature-5 Degrees C
For Use With3M(TM) Versaflo(TM) TR-800 Series Powered Air Purifying Respirator, 3M(TM) Versaflo(TM) TR-802N Safe Replacement Motor/Blower
Includes BatteryYes
Battery Run Time6 to 10 hr
Includes BlowerYes
Includes CartridgesYes
Includes(2) Prefilter, (2) Spark Arrestor, Airflow Indicator, Battery Attachment Tool, Cleaning Kit, Face Seal, Filter Cover, High Durability Belt, High Temperature Breathing Tube Cover, Length Adjusting Breathing Tube, OV/AG/HE Cartridge, Respiratory Hard Hat Assembly with Premium Visor, Safe Battery, Safe PAPR Unit, Single Station Battery Charger Kit, Storage
SizeUniversal
Compliance and Restrictions
Dangerous Good
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product is Rechargeable