!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL DISPENSER, HARDWOUND, 7½ IN TOWEL WIDTH, PLASTIC, WHITE

PAPER TOWEL DISPENSER, HARDWOUND, 7½ IN TOWEL WIDTH, PLASTIC, WHITE

CASCADES PRO

PAPER TOWEL DISPENSER, HARDWOUND, 7½ IN TOWEL WIDTH, PLASTIC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAPER TOWEL DISPENSER, HARDWOUND, 7½ IN TOWEL WIDTH, PLASTIC, WHITE

PAPER TOWEL DISPENSER, HARDWOUND, 7½ IN TOWEL WIDTH, PLASTIC, WHITE

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGC339
  • Mfr. Model # C339
  • UNSPSC # 14110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This Tandem Small Footprint towel dispenser holds a hardwound one-ply paper roll that has a width of 7 1/2 inches. It is made of plastic and comes in white. The universal pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 12 5/8 width x 12 5/8 height x 7 1/4 inches depth.

Technical Specs

  • ItemPaper Towel Dispenser
  • Automatic/ManualManual
  • Proprietary/UniversalUniversal
  • Dispenser MaterialPlastic
  • Paper Towel Width7-1/2 in
  • Dispenser ColourWhite
  • Dispenser MountingWall
  • Dispenser Height12-5/8 in
  • Dispenser Depth7-1/4 in
  • Compatible Mfg. Model NumberT330, T335
  • Ligature ResistantNo
  • Includes BatteriesNo
  • Batteries RequiredNo
  • Paper Towel Type Hardwound
  • Product Series Cascades PRO Tandem(R)
  • Dispenser Operation Pull
  • Ply 1
  • Core Dia. 1-7/8 in
  • Finish Polished
  • Dispenser Capacity (1) Roll
  • Dispenser Width 12-5/8 in
  • Compatible Grainger Part Number CTGT330, CTGT335
  • Sublease Requirement Sublease Not Required
  • ADA Compliance Yes
  • Number of Batteries Included 0
  • Features A clean look and touchless experience, OnDisplay(TM) window insert, Optimized for small, low-traffic spaces

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list