!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, WHITE

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, WHITE

CASCADES PRO

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, WHITE

PAPER TOWEL DISPENSER, STANDARD CORE, 7½ IN TOWEL WIDTH, ABS PLASTIC, WHITE

CASCADES PRO

https://catalogue.grainger.ca/?hybris=true
  • Item # CTGC345
  • Mfr. Model # C345
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 764
  • Shipping Weight 8.4 lbs

Product Details

This Tandem mechanical touch free towel dispenser holds a standard core two-ply paper roll that has a width of 7 1/2 inches. It is made of ABS plastic and comes in white. The proprietary pull operated wall mount paper towel dispenser complies with ADA guidelines. It measures 11 1/2 width x 16 3/4 height x 8 7/8 inches depth.

Technical Specs

  • Item Paper Towel Dispenser
  • Automatic/Manual Manual
  • Proprietary/Universal Proprietary
  • Dispenser Material ABS Plastic
  • Paper Towel Width 7 1/2 in
  • Dispenser Colour White
  • Dispenser Mounting Wall
  • Dispenser Height 16 3/4 in
  • Dispenser Depth 8 7/8 in
  • Compatible Mfg. Model Number T110, T115, T116, T220, T225
  • Ligature Resistant No
  • Includes Batteries No
  • Batteries Required No
  • Paper Towel Type Standard Roll
  • Product Series Cascades PRO Tandem(R)
  • Dispenser Operation Pull
  • Ply 2
  • Core Dia. 1 7/8 in
  • Finish Polished
  • Dispenser Capacity (1) Roll with Stub Roll
  • Dispenser Width 11 1/2 in
  • Compatible Grainger Part Number CTGT110, CTGT115, CTGT116, CTGT220, CTGT225
  • Sublease Requirement Sublease Not Required
  • ADA Compliance Yes
  • Number of Batteries Included 0
  • Features 99.9% Jam Free, touchless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list