!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING PAPER, WHITE, 6 IN X 750 FT, POLYETHYLENE, BX 6

MASKING PAPER, WHITE, 6 IN X 750 FT, POLYETHYLENE, BX 6

NORTON

MASKING PAPER, WHITE, 6 IN X 750 FT, POLYETHYLENE, BX 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING PAPER, WHITE, 6 IN X 750 FT, POLYETHYLENE, BX 6

MASKING PAPER, WHITE, 6 IN X 750 FT, POLYETHYLENE, BX 6

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN00402
  • Mfr. Model # 00402
  • UNSPSC # 14111525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.09 lbs

Product Details

Prepare windows and doors for painting with this white-coloured masking paper. Made from polyethylene, this product is resistant to all solvents used in sealers, lacquer and enamel paints, and clear coat systems. It measures 6 inches x 750 feet. A box contains six rolls.

Technical Specs

  • Item Paper Masking
  • Nominal Length 750 ft
  • Nominal Width 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list