!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER 11/2 AND 2-1/2 METAL NAILER

PAPER 11/2 AND 2-1/2 METAL NAILER

STANLEY BOSTITCH

PAPER 11/2 AND 2-1/2 METAL NAILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAPER 11/2 AND 2-1/2 METAL NAILER

PAPER 11/2 AND 2-1/2 METAL NAILER

STANLEY BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $756.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STBMCN250
  • Mfr. Model # MCN250
  • UNSPSC # 27131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • Item Nail Gun
  • Air Consumption 7.7 cfm
  • Air Pressure 80 psi
  • Max. Air Pressure 120 psi
  • Min. Hose Size 1/4 in
  • Tool Brand Bostitch
  • Tip Nonmarring
  • Collation Style Strip
  • Collation Angle 35 Degrees
  • For Nail Length Range 1 1/2 in to 2 1/2 in
  • Nail Capacity 53
  • Duty Rating General Duty
  • Features and Steel Guards, Low Nail Lockout, Push-Button Depth Adjustment
  • Housing Material Aluminum
  • Overall Length 16 1/2 in
  • Overall Width 3 1/2 in
  • Standards ANSI
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 80 to 120 psi
  • Min. Air Pressure 80 psi
  • Exhaust Location Top
  • Firing Mode Sequential
  • Depth Control Yes
  • Collation Type Paper
  • For Nail Head Style Round
  • For Nail Shank Diameter 0.131 in to 0.162 in
  • Nail Gun Type Metal Connector
  • Built-In Light No
  • Includes Rafter Hook
  • Handle Type Pistol Grip
  • Overall Height 13 1/4 in
  • Tool Weight 6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list