!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAPER,PLATE,ROUND,5-7/8",WHITE,PK1000

PAPER,PLATE,ROUND,5-7/8",WHITE,PK1000

DIXIE

PAPER,PLATE,ROUND,5-7/8",WHITE,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAPER,PLATE,ROUND,5-7/8",WHITE,PK1000

PAPER,PLATE,ROUND,5-7/8",WHITE,PK1000

DIXIE

Clearance Price :
$102.59 / PACKAGE of 1000

Your Price : $134.93 / PACKAGE of 1000

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21AM92
  • Mfr. Model # SXP6W
  • UNSPSC # 52151502
  • CATALOGUE PAGE # 719
  • Shipping Weight 12.85 lbs

Technical Specs

  • Item Disposable Plate
  • BPI Certified No
  • Color White
  • Diameter 5 7/8 in
  • FSC Certified No
  • Material Paper
  • Number of Compartments 1
  • Packs per Case 4
  • Plate Type Appetizer Plate
  • SFI Certified Yes
  • Standards Not Applicable
  • Width Not Applicable
  • Weight Heavy-Weight
  • Bio-Based Yes
  • Coating/Lining Soak-Proof Shield
  • Compostable Not Compostable
  • Disposable Plate Size 5 7/8 in
  • Length Not Applicable
  • Microwave Safe Yes
  • Pack Count 250
  • Pattern Patternless
  • Recyclable Yes
  • Shape Round
  • USDA Certified Bio-based Products Yes
  • Product Series Dixie Ultra

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list